Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3774365

MPN #: CBA-4004-1MGM

Mi-T-M® CBA Aluminum Gas Pressure Washer w/Mi-T-M OHV Gasoline Engine, Recoil, 4000 PSI, 4 GPM

Product Description
The industrial and lightweight CBA Series pressure washer delivers the cleaning power needed for tough grime and peeling paint.

Features:
  • Pump: Equipped with Mi-T-M® Pressure Relief Start; External bypass system protects from heat build-up; Forged brass manifold; Thermal relief valve; Water filter with clear sleeve for screen inspection
  • Frame: Corrosion-resistant aluminum frame; Patented vibration isolation plate; Two-piece belt guard; 13-inch flat-free tires
  • Unit Includes: Quick connect nozzles – 0°, 15°, 25° and 40°; 50-foot x 3/8-inch non-marking hose; Insulated trigger gun
  • Note: All gasoline models sold in California are required to have a CARB compliant engine. Consult factory.


PRICE
$3,515.00

1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight165 lbs
Wheel Diameter13 in
Hose Inside Diameter3/8 in
Hose Length50 ft

Product Details

DriveBelt
Max PSI4000 psi
Start TypeRecoil
Manufacturers Part NumberCBA-4004-1MGM
Pump TypeGeneral
Engine/Motor TypeGas
BrandMi-T-M
TypePortable Cold Water Aluminum Pressure Washer
ColorSilver
SeriesCBA Aluminum
Wheel Type(2) Flat Free
Water TypeCold
Thermal Relief ValveYes
Max Gallons per Minute4 gal/min
Fuel Tank Capacity1.8 gal
Electric StartNo
Mobile or StationaryMobile
Engine Displacement420 cm³
Engine SeriesMi-T-M OHV

Warranty

Warranty1 Year on Unloader/3 Years on Engine/7 Years on Pump yr

Compliance & Certifications

CARB CompliantNo