Cortech USA Endurance Bed, 79" x 31", Stone Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Endurance 0.0 bed is our space saver bed and our shortest bed in height. The 0.0 bed does not have a stroage area to prevent the need for more detailed searches. Ideal for smaller rooms. The Endurance bed is ligature resistant, easy to clean, impact resistant, and bed bug proof. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs. THe 0.0 bed will use a mattress that is 30x77 or smaller. Restraint Rings can be attached to the bed when mounting the bed to the floor.
PRICE
$1,399.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 79 |
| Width | 31 in |
| Height | 15 in |
| Bed Size | Small Single |
Product Details
| Type | Endurance Bed |
| Made in the USA | Yes |
| Material | Polyethylene |
| Description | Endurance Bed |
| Color | Gray |
| Manufacturers Part Number | 7500SG |
| Brand | Cortech USA |