Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182599

MPN #: 7802BG

Cortech® USA Endurance™ Bed 2.1 with Side/End Storage Compartments, 86" x 42", Blue Gray

Product Description
The Endurance™ Bed 2.1 is a versatile, heavy duty, large sleep surface ideal for continuous, intensive use environments. Optional molded in side slots for property box storage and increased structural span strength. Molded in end shelving for open storage of personal items.

Features:
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene
  • Designed for use with 36" x 80" mattress. A 6" thick mattress is recommended
  • Angled lowered side rail for easier accessibility
  • End shelf storage: 2.3 cu. ft. (2 shelves)
  • Side storage: 4.0 cu. ft. (2 compartments)
  • Can be bolted to the floor via concealed pilot holes with hardware of your choice. Field-installed restraint rings available
  • Sound dampening
  • Easy to clean, sanitize, and maintain
  • Mattresses and Barracuda Boxes sold separately
  • Flame Retardant (passes Cal 133) Test reports available upon request
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Manufactured to ISO Quality Standards in the USA
  • Greenguard Gold Certified
  • Ligature Resistant
  • 10-Year Factory Warranty


PRICE
$2,549.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length86
Width42 in
Height24 in
Bed SizeSingle

Product Details

Style6" Thick Mattress
TypeEndurance Bed
DescriptionLarge Bed with Side/End Storage Compartments
ColorBlue Gray
Frame MaterialPolyethylene
Manufacturers Part Number7802BG
BrandCortech USA

Warranty

Warranty10 yr