Cortech USA Endurance Wall Mount Bunk, 81" x 34-1/2", Midnight Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Endurance Wall Mount Bunk is the only all plastic wall mounted bunk available. The Wall Mount Bunk exceeds all the requirements needed for steel bunks. Static load tested to 2,000 lbs and cycle tested at 250lbs for 70,000 cycles with defection of under 0.3 inches. The Endurance Wall Mount Bunk is ligature resistant, easy to clean, impact resistant, and bed bug proof. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs. The Wall Mount Bunk can use a 30x75 mattress or smaller. All Endurance products are infused with our Cor X anti microbial compound which will help prevent the spread of germs.
PRICE
$1,999.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 81 |
| Width | 31-1/2 in |
| Height | 17-29/32 in |
| Bed Size | Single |
Product Details
| Type | Endurance Wall Mount Bunk |
| Mounting Location | Wall |
| Made in the USA | Yes |
| Material | Polyethylene |
| Description | Endurance Wall Mount Bunk |
| Color | Blue |
| Manufacturers Part Number | 7701MB |
| Brand | Cortech USA |