Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182589

MPN #: 8600BK

Cortech® USA Endurance™ All Purpose Wall Mount Shelf/Step 2.0, 16" x 10", Black

Product Description
The Endurance™ All Purpose Wall Mount Shelf/Step 2.0 is a versatile, heavy duty, large shelf that is ideal for continuous, intensive use environments.

Features:
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel or wood components
  • Functions as shelf or step
  • Can be installed in either direction depending on application and user preference
  • Use as a shelf for a TV, books, or small belongings, OR as a step to climb onto an Endurance Wall Bunk
  • Bolt to the wall via pilot holes with hardware of your choice
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133). Test reports available upon request
  • Manufactured to ISO Quality Standards in the USA
  • Ligature Resistant


PRICE
$179.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width10 in
Height8 in

Product Details

TypeEndurance Wall Mount Step/Shelf
DescriptionAll Purpose Wall Mount Shelf/Step
ColorBlack
Frame MaterialPolyethylene
Manufacturers Part Number8600BK
BrandCortech USA

Warranty

Warranty10 yr