Tennsco Cubby Cabinet CC-40-BLK - Welded 34-1/2"W x 13-1/2"D x 40"H Black
Write a Review
|
Questions & Answers (0)
Product Description
Designed for everyday needs to store and to organize parts in assigned locations for easy access. Constructed of heavy-duty steel with durable powder coat finish. Includes two fixed vertical long divider and adjustable short dividers. Short shelf dividers individually adjustable side-to-side. Adjustable short shelf divider may be removed or added to maximize storage possibilities. Available in 5 heights 30", 40", 52", 66", 78" All Tennsco products are Proudly Made in the USA.
PRICE
$629.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 13-1/2 in |
| Height | 40 in |
| Inside Width | 32-1/2 in |
| Inside Depth | 13-1/2 in |
| Inside Height | 37-1/4 in |
| Weight | 76 lbs |
| Gauge | 22 |
Product Details
| Shelf Capacity | 30 lbs |
| Number of Adjustable Shelves | 6 |
| Color | Black |
| Number of Bins | 9 |
| Number of Shelves | 9 |
| Material | Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | CC-40-BLK |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |