Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB2328701

MPN #: CC-78-CPY

Tennsco® 18 Person Cubby Locker, 34-1/2"W x 13-1/2"D x 78"H, Champagne/Putty, All-Welded

Product Description
Tennsco Cubby Locker CC-78-CPY - Welded 34-1/2"W x 13-1/2"D x 78"H 18 Compartments Champagne/Putty

Designed for everyday needs to store and to organize parts in assigned locations for easy access. Constructed of heavy-duty steel with durable powder coat finish. Tennsco Cubbies are great for school supplies, office supplies, or industrial use. Includes two fixed vertical long divider and adjustable short dividers. Short shelf dividers individually adjustable side-to-side. Adjustable short shelf divider may be removed or added to maximize storage possibilities. Available in 5 heights 30", 40", 52", 66", 78". All Tennsco products are Proudly Made in the USA.

PRICE
$939.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth13-1/2 in
Height78 in
Compartment Width11 in
Compartment Depth13-1/2 in
Compartment Height12 in
Inside Width32-1/2 in
Inside Depth13-1/2 in
Inside Height75 in
Weight140 lbs
Gauge22

Product Details

Lock TypeNo Lock
Number of Adjustable Shelves15
MaterialSteel
Number of Shelves15
Construction TypeAssembled
Manufacturers Part NumberCC-78-CPY
BrandTennsco
TypeCubby Locker
Shelf Capacity30 lbs
ColorPutty
Tier Type18-Person
Configuration1 Wide
StyleCubby Locker
Package Quantity1
Number of Compartments18
Number of Fixed Shelves3

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsSCS