Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Undercounter Ice Machines

Undercounter ice machines make and store ice efficiently. The undercounter design allows for the ice machines to use minimal space and fit neatly under cabinets, bars, and countertops. With a wide ranging amount of pounds of ice that can be produced daily, they can handle heavy use in busy foodservice environments. Built-in insulation and cooling technology keeps ice frozen for long periods of time, making the ice machines extremely energy efficient.
60 Results

Air Cooled Undercounter Ice Machines

Air Cooled Undercounter Ice Machines
These undercounter ice machines make and store the ice all within the unit and feature air-cooling technology for optimal performance and high-quality output. They feature air-cooling technology for optimal performance and high-quality output. We offer units in a range of sizes that are suitable for indoor and outdoor settings. Energy Star-qualified machines are available.
CompareImageBrandIce Cube TypePounds of Ice per 24 HoursWidthDepthHeightModel #Price
Nexel® Self Contained Under Counter Ice Machine, Air Cooled, 280 Lb. Production/24 Hrs.
Nexel
Full Size Cube
280 lbs
26 in
27-3/4 in
38-1/2 in
Ships Same Day
WB243030
$2,799.00
Nexel® Self Contained Under Counter Ice Machine, Air Cooled, 160 Lb. Production/24 Hrs.
Nexel
Full Size Cube
160 lbs
26 in
27-3/4 in
38-1/2 in
Ships Same Day
WB243028
$1,799.00
Manitowoc Ice UYP0140A Undercounter Ice Machine, Air-Cooled, Half Dice Cube, Built-In Filtration
Manitowoc
Half Dice Cube
150 lbs
26 in
28 in
38-1/2 in
WBM2096485$2,979.00
Nexel® Self Contained Under Counter Ice Machine, Air Cooled, 210 Lb. Production/24 Hrs.
Nexel
Full Size Cube
210 lbs
26 in
27-3/4 in
38-1/2 in
Ships Same Day
WB243029
$2,099.00
Nexel® Self Contained Under Counter Ice Machine, Air Cooled, 120 Lb. Production/24 Hrs.
Nexel
Full Size Cube
120 lbs
19-3/4 in
23-1/4 in
36 in
Ships Same Day
WB243027
$1,299.00
Manitowoc Ice UDP0240A NEO Undercounter Ice Maker, Air-Cooled, Full Dice Cube, Built-In Filtration
Manitowoc
Full DiceCube
240 lbs
26 in
28 in
38-1/2 in
WBM2096480$3,539.00
Manitowoc Undercounter Flake Ice Machine, 400 lbs/24 hrs prod, 60 lbs storage, Air Cooled
Manitowoc
Flake
400 lbs
29.06 in
27.17 in
39.52 in
WBB3077596$5,355.00
Manitowoc Ice URP0140A NEO Undercounter Ice Maker, Air-Cooled, Regular Cube, Built-In Filtration
Manitowoc
Regular Cube
130 lbs
26 in
28 in
38-1/2 in
WBM2096482$3,109.00
Manitowoc Ice UDP0065A Ice Machine with Bin, Cube Style, Air-cooled, Self-contained Condenser
Manitowoc
Full Size Cube
57 lbs
19-11/16 in
22-5/16 in
36 in
WBM2096459$2,415.00
Scotsman® UC2024MA-1, Air Cooled Undercounter Medium Cube Ice Machine, 230 lbs.
Scotsman
Medium Size Cube
230 lbs
24 in
28-1/2 in
39 in
WBB2290849$4,279.00
Showing 1-10 of 52 results

Water Cooled Undercounter Ice Machines

Water Cooled Undercounter Ice Machines
These water-cooled undercounter ice machines are an excellent choice for compact foodservice spaces. With water-cooling technology, they make and store the ice all within the unit and are designed for maximum ice-making efficiency and cooling in high-demand environments. Undercounter ice machines come in various compact sizes to save space in restaurants, bars, and more.