Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3800684

MPN #: 7100380348

3M™ Cubitron™ 3 1169F Flap Disc, T27-Flat, 4-1/2" x 7/8", 60+ Grit, Y-Weight - Pkg Qty 10

Product Description
Premium performance 3M™ Cubitron™ 3 Flap Disc 1169F is a long-lasting, versatile abrasive disc that includes all the advantages you expect from a flap disc, including conformability and ease of use with a lower risk of gouging. Featuring 3M™ Precision-Shaped Grain (now re-engineered with curved sides) and a durable polyester backing, on carbon steel 3M™ Cubitron™ 3 Flap Disc 1169F delivers up to 49% more total material removed compared to the 3M™ Cubitron™ II Flap Disc 969F 40+ grade and up to 66% compared to 3M™ Flap disc 769F 40+ grade. It holds up strong for medium to high-pressure applications like beveling, weld grinding, deburring, and working on edges and contours. Plus, it leaves a finish that makes it a great choice for applications like blending and surface prep. 3M™ Cubitron™ 3 Flap Disc 1169F features our new proprietary 3M™ Precision-Shaped Grain now re-engineered with curved sides design that continually fractures into sharp points that slice cleanly through metal, unlike traditional abrasives which tend to plow through the substrate. This fracturing helps our 3M™ Cubitron™ 3 Flap Disc 1169F last extremely long and maintain a high cut-rate over the life of the disc.

Tech Tip: In many cases, 3M™ Cubitron™ 3 Flap Disc 1169F will allow you to grind and finish in one step, without changing abrasives. This is because, under normal conditions, 1169F will generate a finish that is one grade finer than a fiber disc of the same grade. While a fiber disc will cut faster, this flap disc can eliminate steps and disc change-outs to help save you time.

Features:
  • Delivers long-lasting premium performance and versatility which will boost your productivity
  • Contains our new 3M™ Precision-Shaped Grain, now re-engineered with curved sides, which cuts faster and lasts longer than conventional abrasive grain
  • Proven to outperform traditional alumina zirconia flap discs
  • Individual flaps break down, exposing fresh mineral to deliver consistent cut rate for the life of the disc
  • Ideal for use on carbon steel, stainless steel and other heat-sensitive alloys
Applications:
  • Weld Grinding
  • Light Grinding
  • Beveling
  • Deburring
  • Blending
  • Finishing
  • Surface Preparation
  • Scale Removal
  • Weld Spatter Removal
  • Work on Edges and Contours


PRICE
$82.00  Sold in packages of 10 / $8.20 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Backing WeightY
Center Hole Diameter7/8 in
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
TypeT27
Coat TypeOpen
ColorPurple
SeriesCubitron 3 (1169F)
Disc TypeFlap Disc
For Use WithBlending, Deburring, Edge Beveling, Finishing, Weld Removal
Wheel TypeT27
Grit60+
Backing MaterialPolyester
Tool CompatibilityRight Angle Grinders, Vertical Grinders
Manufacturers Part Number7100380348
GradeCoarse
Abrasive MaterialPrecision Shaped Ceramic
Brand3M