Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB1032914

MPN #: HC121212-1SVP-MB

Hallowell® Cubix Modular Safety-View Locker, Padlock, 11-5/16x12x12-11/16, Blue, Unassembled

Product Description
The unique design of Hallowell® Cubix™ lockers allows them to fit almost anywhere. Stack them or hang them on a wall, Cubix lockers can be configured to your custom layout and conform to whatever space you have available for storage. Top, bottom, sides and backs are pre-punched for attachment to adjacent Cubix lockers and backs have key-hole punching to allow for easy wall mounting. Finger pull latch accepts padlock (sold separately). Hardware and instructions included. Easy assembly.

Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Made In USA

PRICE
$109.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
109.95
Buy 11 units - 20 units
105.95Save $4.00 (4%)
Buy 21+ units
99.95Save $10.00 (9%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-5/16 in
Depth12 in
Height12-11/16 in
Compartment Width11-5/16 in
Compartment Depth12 in
Compartment Height12-11/16 in
Weight16 lbs
Gauge16 ga

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeFinger Pull Friction Hasp
ColorBlue
Door TypeSafety View
Tier TypeSingle Tier
Configuration1 Wide
MaterialSteel
Construction TypeUnassembled
Number of Compartments1
Manufacturers Part NumberHC121212-1SVP-MB
BrandHallowell

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard