Hallowell® Cubix Modular Locker, Perforated Door, Padlock,11-5/16x12x12-11/16,Black,Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
The unique design of Hallowell® Cubix lockers allows them to fit almost anywhere. Stack them or hang them on a wall, Cubix lockers can be configured to your custom layout and conform to whatever space you have available for storage. Top, bottom, sides and backs are pre-punched for attachment to adjacent Cubix lockers and backs have key-hole punching to allow for easy wall mounting. Finger pull latch accepts padlock (sold separately). Hardware and instructions included. Easy assembly.
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Made In USA
Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.
Made In USA
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-5/16 in |
| Depth | 12 in |
| Height | 12-11/16 in |
| Compartment Width | 11-5/16 in |
| Compartment Depth | 12 in |
| Compartment Height | 12-11/16 in |
| Weight | 17 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Type | Louvered Door Locker |
| Door Handle Type | Finger Pull Friction Hasp |
| Color | Black |
| Door Type | Perforated |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | Without Legs |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | HC121212-1DP-ME |
| Brand | Hallowell |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Greenguard |