Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2143112

MPN #: U1482-4WM-A-PT

Hallowell® 1-Tier 4 Door Premium Wall Mount Locker, 48"W x 18"D x 14-3/4"H, Tan, Assembled

Product Description
These high quality 4 Person Wall Unit lockers have louvered 16 gauge steel doors with a stainless steel recessed handle and fingertip lift lever that operates the secure latching mechanism. The smooth front profile of the recessed handle prevents catching and banging. The handle also includes an integral padlock hasp that shelters lock shackle to discourage tampering. Includes a hat shelf and coat hooks. Painted inside and out with powder coat finish. Legs add 6" to height. Each door includes a number plate.

Antimicrobial Box Door Finger Pull is made of a tough black nylon material, which includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Made In USA

PRICE
$529.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
529.00
Buy 6 units - 10 units
515.00Save $14.00 (3%)
Buy 11+ units
499.95Save $29.05 (5%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height14-3/4 in
Compartment Width12 in
Compartment Depth18 in
Compartment Height12 in
Inside Width9-1/4 in
Inside Depth17 in
Inside Height10-1/2 in
Weight50 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
TypeLouvered Door Locker
Door Handle TypeRecessed Handle & Fingertip Lift
ColorTan
SeriesPremium Locker
Tier TypeSingle Tier
Configuration4 Wide
Number of Shelves0
MaterialSteel
Construction TypeAssembled
Number of Compartments4
Manufacturers Part NumberU1482-4WM-A-PT
BrandHallowell

Warranty

Warranty2 yr