Features:
- Leak-proof screw caps
- White printed graduations
- Sterile bags of 100 tubes
- White marking spot
- Self-standing / round bottom
Weights & Dimensions
| Height | 100 mm |
| Size | 16 x 100 mm |
| Diameter | 16 mm |
Product Details
| Type | Transport/Culture Tube |
| Color | Clear |
| Style | Round Bottom |
| Capacity | 12 ml |
| Material | Polystyrene |
| Sterile | Yes |
| Package Quantity | 1000 |
| Description | Transport/Culture Tube |
| Manufacturers Part Number | T7955 |
| Brand | MTC Bio |