Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3224149

MPN #: C4010

MTC™ Bio Double-Sided Pestle for Cell Strainers for 1.5mL Microtubes, Sterile, 50 Pack

Product Description
The SureStrain™ Premium Cell Strainer system is a fast and easy-to-use solution for detaching, isolating and straining cells from clusters and tissues.

A polypropylene frame supports a nylon mesh that is available in three color-coded porosities: 40μm (blue)

The advanced frame/housing design also contributes to superior performance and reduced processing time, by eliminating the "air-lock" effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers.

Features:
  • Compatible with 6-well plates
  • Interlocking and stackable
  • Sterile; RNase, DNase, pyrogen and cytotoxin free
  • 1.5mm feet for straining into flat plates and dishes
  • Designed for use with 50mL tubes
Adapter for 15mL tubes included Patent Pending

PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter6

Product Details

TypeStrainer Cap
Capacity5 ml
MaterialPolypropylene
Package Quantity50
ColorBlue
Manufacturers Part NumberC4010
BrandMTC Bio