Dixie Cup/Lid Combo, PerfecTouch®, 12 Oz., 50/Pack, Coffee Dreams Design
Write a Review
|
Questions & Answers (0)
Product Description
Dixie Cup/Lid Combo, Perfect Touch, 12 Oz., 50/Pack, Coffee Dreams Design
Carry your coffee or other hot liquids in a disposable, easy-to-transport cup with detachable lid. PerfecTouch Hot Cups keep drinks hot and contain no polystyrene foam. Patented process provides excellent insulation and comfortable grip, reducing the need for double cupping or beverage sleeves.
Carry your coffee or other hot liquids in a disposable, easy-to-transport cup with detachable lid. PerfecTouch Hot Cups keep drinks hot and contain no polystyrene foam. Patented process provides excellent insulation and comfortable grip, reducing the need for double cupping or beverage sleeves.
PRICE
$18.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Coffee Dreams Design |
| Type | Hot/Cold Beverage Cups W/ Lids |
| Capacity | 12 oz |
| Material | Paper |
| Package Quantity | 50 |
| Description | Dixie Cup/Lid Combo |
| Color | Multi-colored |
| Manufacturers Part Number | DXE5342COMBO600 |
| Brand | Dixie |