Features:
- Specially insulated cups eliminate need for costly double-cupping
- Cup design provides comfortable, secure feel and non-slip hold
- Contains no polystyrene foam
- Convenient for serving both hot and cold beverages
Weights & Dimensions
| Size | 12 oz. |
Product Details
| Type | Hot/Cold Beverage Cups |
| Capacity | 12 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Hot/Cold Cups |
| Color | White |
| Manufacturers Part Number | 5342W |
| Brand | Dixie |