Curad CUR961R Instant Cold Pack, 2/Box
Write a Review
|
Questions & Answers (0)
Product Description
Easy to use. Ideal for minor sprains, strains, bumps and bruises. Helps control swelling and relieve discomfort. Includes an insulating layer to help maintain the cold temperature longer. Width: 5"; Depth: 6"; Number of Pieces: 2.
PRICE
$4.12
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 6 in |
Product Details
| Type | Cold Pack |
| Number of Pieces | 2 |
| Package Quantity | 2/Box |
| Description | Instant Cold Pack |
| Manufacturers Part Number | CUR961R |
| Brand | Curad |