Features: Made using poly/nylon bags and non-toxic gel Packs can be microwaved for hot therapy or frozen for two hours for cold therapy Easy to clean with soap and water Packs remain pliable and soft after freezing
Features: CURAD Instant Cold Packs are easy to use when cold therapy is needed Ideal for minor sprains, strains, bumps and bruises Helps control swelling and relieve discomfort Includes an insulating layer to help maintain the cold temperature longer
Dynarex Instant Cold Packs are convenient, single-use heating and cooling aids designed to help provide rapid relief for minor injuries, aches, and pains. These flexible Packs easily conform to the body contours and are quickly activated by a single squeeze. Dynarex Instant Hot and Cold Packs are designed to help offer quick relief to minor injuries, stiff joints, muscle aches, and cramps with a single hot or cold pack. The Packs are crafted from flexible materials to closely conform to body contours for effective treatment and added comfort. The Packs are activated by a simple squeeze ...
The re-usable Hot Button® hot pack instantly becomes hot once the button inside the pack is activated. The pack remains hot for at least 30 minutes. Re-usable pack is "recharged" and made ready for a future activation by boiling it for approximately 10 minutes. The activation and recharging of a pad can be repeated at least 100 times. The Hot Button® contents are not harmful; they are common non-toxic food additives. Activate pad by gently flexing disk within the pad back and forth until pad starts to crystalize; pad will heat to approximately 130°F (54°C). For cold pack ...
Medi-First® Ice Pack 4"x6" Unboxed, 7241M Small 4" x 6" unboxed single use ice pack. Instant cold pack, no refrigeration needed. Ideal for minor sprains, burns and headaches. Reduces swelling.