Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2371647

Nexelate® Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 54"L x 21"W x 72"H

Product Description
Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, chrome document holder, chrome basket, push handle, donut bumpers, tie bar, and pneumatic casters, two swivel, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63"H. Trucks feature 8" pneumatic stem casters with a 1200 lb load capacity and 72" overall height.

Nexelate®, features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged and affordable shelving unit. This epoxy wire shelving is NSF approved for wet or dry use. Limited seven year warranty against rust and corrosion.

PRICE
$489.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
489.95
Buy 3+ units
469.95Save $20.00 (4%)
Available on or around 10/06/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth21 in
Height72 in
Weight Capacity1200 lbs
Wheel Diameter8 in

Product Details

Assembly RequiredYes
Wheel MaterialPneumatic
Shelf Capacity600 lbs
ColorSilver
ApplicationWet/Dry
Caster TypeStem
Wheel Type2 Swivel, 2 Rigid
FinishNexelate
Number of Shelves4
MaterialSteel
Manufacturers Part NumberCS21544EPP
BrandNexel