Urrea Cushion Grip Adjustable Wrench Set, 795G, 8", 10", 12", Chrome-Nickel Finish
Write a Review
|
Questions & Answers (0)
Product Description
Handles with Rubber Grip for greater comfort. Chrome-nickel finish prevents corrosion. The arrow indicates the turning direction. 3-PIECE SET.
PRICE
$61.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Size | Various (Set) in |
| Opening Size | Adjustable in |
| Set Size Range | 8"-12" |
| Jaw Capacity | Various (Set) in |
Product Details
| Type | Adjustable Wrench Set |
| Number of Pieces | 3 |
| Color | Black |
| Impact Approved | No |
| Material | Alloy Steel |
| Ratcheting | No |
| Manufacturers Part Number | 795G |
| Brand | Urrea |