Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NoTrax

Model # :WBB2312075

MPN #: 825S0310BY

NoTrax® Cushion-Stat™ w/Dyna-Shield® Anti Static Mat 3/8" Thick 3' x 10' Black/Yellow

Product Description
NoTrax® Cushion Stat™ w/Dyna-Shield® Anti-Static Mat, 3/8" Thk, 3'x10', Black/Yellow

Cushion Stat™ is a dissipative/anti-static mat made from a NoTrax® exclusive Dyna-Shield® PVC sponge, specially formulated to absorb static electricity keeping sensitive electronic circuitry safe from damage. Cushion-Stat™ with Dyna-Shield® is manufactured with a tough protective top layer that increases the strength of the product and provides long lasting wear and outperforms the competition in tear resistance and tensile strength. The non-directional pebble embossed top surface is easy to clean and provides excellent traction. Designed for use in medium duty dry work areas. Absorbs static electricity keeping sensitive electronic circuitry safe. RG 106 - 109 ?; RP 106 - 109 ?. Beveled edges on all 4 sides. Grounding cord available, not required.

PRICE
$165.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
165.95
Buy 6 units - 10 units
149.95Save $16.00 (10%)
Buy 11+ units
144.00Save $21.95 (13%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width3 ft
Weight19.2 lbs
Thickness3/8 in

Product Details

TypePre-Cut Mat
ColorBrown
ApplicationAntifatigue
Surface MaterialDyna-Shield
SeriesCushion-Stat™
Border Color FamilyYellow
ConductiveNo
Backing MaterialPVC Foam
PatternPebbled
Static DissipativeYes
Anti StaticNo
Manufacturers Part Number825S0310BY
BrandNoTrax

Warranty

Warranty1 yr

Compliance & Certifications

Environmental ConditionsManufacturing, Electronic Areas