NoTrax® Cushion-Dek Drainage Mat 7/16" Thick 3' x Up to 30' Black
|
Questions & Answers (0)
Select Length in (feet)
3 feet
Product Description
Made with 7/16" thick solid PVC for long lasting durability. Slotted perforations allow liquids to safely drain from work surface. Studded bottom surface provides fatigue relief and facilitates draining. For Cut Length Mats up to 360", price is per linear foot. To specify orders in linear feet, please enter number of mats desired in "Quantity" and add to "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable. Thickness is 7/16". Color is Black. Custom size is 12" to 360" L x 24" W.
All custom cut mats are non returnable and non cancellable.
All custom cut mats are non returnable and non cancellable.
PRICE
$140.85
($46.95/foot)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 to 30 ft |
| Width | 3 ft |
| Weight | 4 lbs |
| Thickness | 7/16 in |
Product Details
| Type | Cut to Length |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Vinyl |
| Series | Cushion-Dek |
| Border Color Family | Black |
| Backing Material | Vinyl |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | Yes |
| Manufacturers Part Number | 420C0036BL |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |