Apache Mills TruTread Anti Fatigue Drainage Mat 7/8" Thick 3' x 5' Red
Write a Review
|
Questions & Answers (0)
Product Description
7/8" Thick Cushioned Comfort Drainage Mat is ideal for wet work areas in food preparation environment.
The tough nitrile rubber compound relieves leg and back discomfort and resists animal fats and grease. Alternating large and small drainage holes enhance works comfort and safety by instantly draining liquid from the top surfaces.Red Mat is grease proof.
Purchase Optional X Connector to join multiple mats together to cover larger areas.
The tough nitrile rubber compound relieves leg and back discomfort and resists animal fats and grease. Alternating large and small drainage holes enhance works comfort and safety by instantly draining liquid from the top surfaces.Red Mat is grease proof.
Purchase Optional X Connector to join multiple mats together to cover larger areas.
PRICE
$149.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Weight | 36 lbs |
| Thickness | 7/8 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Wet |
| Color | Red |
| Surface Material | Rubber |
| Series | TruTread |
| Border Color Family | Red |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Material | Rubber |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | Yes |
| Manufacturers Part Number | 39171010130000500 |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Apache Mills |
Compliance & Certifications
| Environmental Conditions | Food Processing, Kitchen |