Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB824585

Global Industrial™ 120" Unheated Customer Entry Air Curtain, 208V, Single Phase

Product Description
Features
  • Designed for high traffic entrances
  • Increases customer comfort
  • Reduces heating and cooling costs
  • Stainless steel construction
  • High efficiency plenum
  • Dual speed motors
  • Includes built-in or remote mounted high/off/low switch
  • Includes roller/plunger door switch
  • Easy installation
  • Quietest in the industry
  • Aesthetically pleasing
  • Limited Warranty of 2 Years
  • Made in USA
PRICE
$4,349.00

1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width119 in
Weight267 lbs
Door Width120 in
Nozzle Width118 in
Door Height11 ft
Max Door Height11 ft

Product Details

For Use WithHigh Traffic Entrances
Heating OptionUnheated
Number of Motors3
CFM at Nozzle3230 / 2900 CFM
Outlet Velocity Uniformity0.95
MaterialStainless Steel
Phase1
Manufacturers Part NumberB824585
Average Air Velocity at Nozzle1421 / 1274 ft/min
Max CFM at Nozzle4364 / 4006 CFM
BrandGlobal Industrial
TypeStandard
Horsepower1/2 HP
ColorStainless Steel
Max FPM at Nozzle1904 / 1748 ft/min
SeriesRCE
Hertz60 Hz
Voltage208 V
FeaturesMade in the USA
Decibels59

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsEtl, cETL Listed