Berner Drive Thru Unit 3 Series Air Curtain, W/ 18" Wide Door, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Available in single lengths from 18 to 26". Sized and designed specifically for QSR Drive-Thru windows, this air curtain is compact, simple to mount and easy to operate. Chosen by both QSR managers and restaurant designers who are concerned with protecting the comfort of the person working the window, the Berner Drive-Thru Air Curtain is designed to meet the functional needs of the application, to integrate into the space and to keep installation costs to a minimum.
PRICE
$455.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 7-3/4 in |
| Height | 7 in |
| Weight | 11 lbs |
| Door Width | 18 in |
| Nozzle Width | 16-1/2 in |
| Door Height | 3 ft |
| Max Door Height | 3 ft |
Product Details
| Heating Option | Unheated |
| Number of Motors | 1 |
| Wattage | 600 W |
| Outlet Velocity Uniformity | 0.76 |
| Material | Aluminum |
| Phase | 1 |
| Manufacturers Part Number | DTU03-1018AA |
| Average Air Velocity at Nozzle | 1047 ft/min |
| Brand | Berner |
| Type | Standard |
| CFM | 135 CFM |
| Horsepower | 1/12 HP |
| Color | Silver |
| Amperage | 1.6 A |
| Max FPM at Nozzle | 2800 ft/min |
| Series | 3 Series |
| Hertz | 60 Hz |
| Primary Function | Drive Thru Windows |
| Voltage | 120 V |
| Decibels | 52 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL, cUL Outdoor Listed |