Nanuk Customized Foam Insert (990 Case) for AR 990-FOAM_AR
Write a Review
|
Questions & Answers (0)
Product Description
Custom Foam for AR and Pistol that fits the 990 Nanuk Case
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 14-1/2 in |
| Height | 6 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Series | Nanuk 990 Case |
| Accessory Type | Foam |
| Style | Custom AR Foam |
| Capacity | 1 Rifle, 1 Pistol |
| Material | Foam |
| Package Quantity | 1 |
| Manufacturers Part Number | 990-FOAM_AR |
| Brand | Nanuk |
Warranty
| Warranty | Limited Lifetime yr |