3M™ Scotch-Brite™ Cut and Polish Wheel 12" x 2" x 5" MED Grit Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Cut and Polish Wheel 12" x 2" x 5" MED Grit Aluminum Oxide
Scotch-Brite™ Cut and Polish Wheels are built for aggressive blending and finishing applications. Harder than other finishing wheels, our Cut and Polish Wheels are good for defect removal or heavy scratch blending and produces a finish with a tight scratch pattern.
Scotch-Brite™ Cut and Polish Wheels use aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Our Scotch-Brite™ industrial abrasives are a unique surface conditioning products with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers. Cut and Polish Wheels help to remove surface defects and coarse grindlines, blend forging marks and machining mismatches while leaving a uniform grain finish. Our wheels are available in a range of diameters and widths and can be used with robotics, inline sanders, bench motors, backstands and centerless grinders.
Applications are Blending.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Scotch-Brite™ Cut and Polish Wheels are built for aggressive blending and finishing applications. Harder than other finishing wheels, our Cut and Polish Wheels are good for defect removal or heavy scratch blending and produces a finish with a tight scratch pattern.
Scotch-Brite™ Cut and Polish Wheels use aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Our Scotch-Brite™ industrial abrasives are a unique surface conditioning products with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers. Cut and Polish Wheels help to remove surface defects and coarse grindlines, blend forging marks and machining mismatches while leaving a uniform grain finish. Our wheels are available in a range of diameters and widths and can be used with robotics, inline sanders, bench motors, backstands and centerless grinders.
Applications are Blending.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$659.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Center Hole Diameter | 5 in |
| Diameter | 12 in |
| Density | 7 lbs/ft³ |
Product Details
| Max RPM | 3000 rpm |
| Color | Tan |
| Application | Metalworking |
| Series | CP-WL |
| Grit | MED |
| Tool Compatibility | Centerless Grinders, Robotics |
| Manufacturers Part Number | 7000045848 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Wheel |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |