Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2399314

MPN #: 557-95

Durham Mfg.® Cut-off Wheel Dispenser, 4-11/16"W x 4-11/16"D x 4-1/4"H, Gray

Product Description
Durham Cut-off Wheel Dispenser, 4-11/16"W x 4-11/16"D x 4-1/4"H - Gray - 557-95

Features:
  • 18 Gauge, sturdy, formed steel
  • Keyhole punches allow for wall mounting
  • Fully assembled and ready for use
  • Durable, gray, powder coat finish


PRICE
$22.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-11/16 in
Depth4-11/16 in
Height4-1/4 in
Weight0.9 lbs
Gauge18 ga

Product Details

TypeCut-off Wheel Dispenser
ColorGray
Country of OriginUSA
MaterialSteel
Package Quantity1
Manufacturers Part Number557-95
BrandDurham Mfg.

Warranty

Warranty1 yr