Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB296364

MPN #: 7000045770

3M™ Roloc™ Shank 45102 1/4" Shank 1/4-20 EXT

Product Description
This shank has a 1/4 inch diameter to fit 1/4 inch collet chucks or drill chucks. It also has a 1/4-20 external thread to fit Roloc™ Disc Pads with 1/4-20 internal threads.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Marine, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.

PRICE
$19.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size1/4-20 EXT in
Shank Size1/4 in

Product Details

DescriptionRoloc Shank 1/4" Shank 1/4-20 EXT
Series45102
Manufacturers Part Number7000045770
Tool CompatibilityDie Grinders, Disc Sanders
Product TypeMandrel / Spindle
Attachment TypeRoloc
Brand3M
TrademarkRoloc™