Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB298678

MPN #: 7000028549

3M™ Disc Pad Holder 917 7" x 5/16" x 3/8" - 5/8-11 INT

Product Description
3M™ Disc Pad Holder 917 7" x 5/16" x 3/8" - 5/8-11 INT

3M™ Disc Pad Holders allow you to quickly and easily change Scotch-Brite™ abrasive discs during multi-step projects. Available in a range of sizes, foam densities and attachment options, so you can find the perfect holders for your grinding and sanding projects.

3M™ Disc Pad Holders have a center hole with internal threads choose the thread size that matches the external thread size of your right angle grinder. T-shaped hooks securely hold a surface conditioning disc and provide quick and easy disc attachment, removal, and re-attachment. The hook-and-loop feature enables the disc to be used and re-used for the extent of the abrasive life. Discs are sold separately. Our Scotch-Brite™ surface conditioning discs and light grinding/blending products (sold separately) deburr, clean, blend, and finish a wide variety of materials. Using surface conditioning products with a 3M disc pad holder generates finishes suitable for paint.

Applications are Power Tools, Accessories, Compounds, Specialties.

Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.

PRICE
$52.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-11 INT in
Center Hole Diameter3/8 in
Thickness1/3 in
Diameter7 in

Product Details

Max RPM6000 rpm
Front Color FamilyBlack
ColorBlack
Series917
Form TypeFabricated
Tool CompatibilityDisc Sanders, Right Angle Grinders, Rotary Sanders
Density RatingMedium
DescriptionDisc Pad Holder 7" x 5/16" x 3/8" - 5/8-11 INT
Manufacturers Part Number7000028549
Product TypeBackup Pads, Disc
Attachment TypeHook and Loop
Brand3M