Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3166499

MPN #: GL619CS

Pyramex® Cut Resistant Gloves, Micro Foam Nitrile Coated, ANSI A2, S, Hi-Vis Lime - Pkg Qty 12

Product Description
Discover the durability of GL619C gloves, boasting a level 6 abrasion and A2 cut rating for excellent protection. Enjoy superior grip, protection, and comfort in wet or oily conditions with micro-foam nitrile dipped palms and a hi-vis 18G HPPE liner with PMXTECK. These gloves also feature touchscreen capabilities and reinforced thumb saddles for enhanced safety.
  • ENHANCED GRIP: Micro-foam nitrile dipped palm and fingers for superior grip in wet or oily conditions, channeling liquids away.
  • HI-VIS TRIPLE SHIELD: Hi-vis 18G HPPE liner defends against punctures, cuts and abrasions ensuring unmatched protection and flexibility.
  • SMOOTH BARRIER: PMXTECK creates an exterior built for durability and a soft interior ensuring precise performance with soothing, breathable comfort.
  • SCREEN EASE: Touchscreen compatibility enables seamless connectivity without removing gloves.
  • SEAMLESS DURABILITY: Reinforced thumb saddle designed for longevity and added protection in high-stress areas.
  • TRIED AND TESTED: Meets ANSI/ISEA 105 – CUT A2 | ABRASION 6 | PUNCTURE 3 and EN 388 – 4X42B, ensuring quality and safety.

Features:
  • Type: Dipped Glove
  • Material: Nitrile Micro-Foam
  • Liner: 18 Gauge PMXTECK HPPE
  • Cuff: HPPE + Latex Elastic
  • 18 gauge PMXTECK plated knit HPPE cut-resistant liner delivers cool comfort for all-day wear
  • Reinforced thumb reduces stress in high-wear areas
  • Touchscreen capabilities
  • High-visibility liner for easy recognition
  • Knit cuff creates snug fit to keep out debris
  • Applications: Automotive Manufacturing, Construction, General Assembly, Sheet Metal Handling, Small Parts Assembly, Warehousing


PRICE
$74.40  Sold in packages of 12 / $6.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
GripWet/Dry Nitrile
Gauge18 ga

Product Details

Abrasion LevelA6
TypeCoated Gloves
ColorGreen
ApplicationAutomotive Manufacturing, Construction, Sheet Metal Handling, Warehousing
SeriesGL619C
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialNitrile Microfoam
MaterialNitrile
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part NumberGL619CS
Lining MaterialHPPE
Coating MaterialNitrile
Cut LevelA2
BrandPyramex Safety

Compliance & Certifications

EN 3884X42B
CertificationsANSI/ISEA 105, ANSI Cut A2, Abrasion 6, Puncture 3, EN 388: 4X42B, CE, UKCA