Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3166477

MPN #: GL407CXL

Pyramex® Cut Resistant Gloves, Polyurethane Coated, ANSI A4, XL, Green - Pkg Qty 12

Product Description
Discover the GL407C gloves designed for precise handling with an A4 cut rating. Enhanced with PU dipped palms and an 18G HPPE liner with PMXTECK for unparalleled protection and comfort. Featuring touchscreen capabilities and reinforced thumb saddles for increased safety and durability.

  • PRECISION GRIP: Polyurethane dipped palm and fingers provide superior grip in both wet and dry conditions, making them ideal for precise handling tasks.
  • TRIPLE SHIELD: 18G HPPE liner defends against punctures, cuts and abrasions ensuring unmatched protection and flexibility.
  • SMOOTH BARRIER:PMXTECK creates an exterior built for durability and a soft interior ensuring precise performance with soothing, breathable comfort.
  • SCREEN EASE: Touchscreen compatibility enables seamless connectivity without removing gloves.
  • SEAMLESS DURABILITY: Reinforced thumb saddle designed for longevity and added protection in high-stress areas.
  • TRIED AND TESTED: Meets ANSI/ISEA 105 – CUT A4 | ABRASION 3 | PUNCTURE 3 and EN 388 – 3X42D, ensuring quality and safety.

Features:
  • Type: Dipped Glove
  • Material: Polyurethane
  • Liner: 18 Gauge PMXTECK HPPE
  • Cuff: HPPE + Latex Elastic
  • Polyurethane coating on the palm and fingers for good grip and precision handling
  • 18 gauge PMXTECK plated knit HPPE cut-resistant liner delivers cool comfort for all-day wear
  • Glove design offers touch sensitivity and low particulate shed
  • Reinforced thumb reduces stress in high-wear area
  • Knit cuff creates a snug fit to keep out debris
  • Applications: General Assembly, Glass Handling, Industrial Applications, Mechanized Equipment Repair and Maintenance, Precision Construction and Finishing, Sheet Metal Handling, Sorting of Small to Medium Parts


PRICE
$86.40  Sold in packages of 12 / $7.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
GripWet/Dry PU
Gauge18 ga

Product Details

Abrasion LevelA3
TypeCoated Gloves
ColorGreen
ApplicationGeneral Assembly, Glass Handling, Industrial Applications, Metal Stamping
SeriesGL407C
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyurethane
GenderUnisex
Package Quantity12 Pairs
Manufacturers Part NumberGL407CXL
Lining MaterialHPPE
Coating MaterialPolyurethane
Cut LevelA4
BrandPyramex Safety

Compliance & Certifications

EN 3883X42D
CertificationsANSI/ISEA 105, EN 388: 3X42D, ANSI Cut A4, Abrasion 3, Puncture 3, CE