- Type: Insulated Dipped Glove
- Impact: Thermoplastic Rubber
- Cuff: HPPE + Acrylic + Latex Elastic
- Sandy nitrile coating on the palm and fingers provides an effective grip in dry and oily situations
- 13 gauge outer HPPE cut-resistant liner provides comfort and dexterity
- 10 gauge inner acrylic liner delivers insulation and moisture resistance
- Contact cold protection down to as low as 14°F/-10°C
- Custom-designed impact protection shields back of hand
- Reinforced thumb reduces stress in high-wear area
- High-visibility liner for easy recognition
- Knit cuff creates a snug fit to keep out debris
- Applications: Construction, Masonry, Material Handling, Petrochemical Industries
- ANSI/ISEA 105 - Cut A5, Abrasion 6, Puncture 4
- ANSI/ISEA 138 - Impact 2
- EN 388 - Abrasion 4, Cut X, Tear 4, Puncture 3, Cut TDM-100 E, Impact P
- EN 511 - Contact Cold 2