Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB3179810

MPN #: GL611M

Pyramex® GL611 Insulated Cut Resistant Dipped Gloves, Nitrile Coated, ANSI A6, M, Black - Pkg Qty 12

Product Description
Features:
  • Type: Insulated 3/4 Dipped Glove
  • Cuff: Polyester + Acrylic + Latex Elastic
  • Double dipped
  • Sandy nitrile coating on the palm and fingers provides an effective grip in dry and oily situations
  • Smooth nitrile three-quarter dipped coating keeps palm and fingers dry in wet applications
  • 13 gauge outer polyester liner provides comfort and durability
  • 10 gauge inner acrylic liner delivers insulation and moisture resistance
  • Contact cold protection down to as low as -22°F/-30°C
  • Knit cuff creates a snug fit to keep out debris
  • Dark liner and coating hide stains
  • Application: Commercial Fishing, Construction, Food Processing, Outdoor Activities, Refrigerated Area, Utilities
Standards & Certifications:
  • ANSI/ISEA 105 - Cut A2, Abrasion 6, Puncture 3
  • EN 388 - Abrasion 4, Cut 2, Tear 3, Puncture 1, Cut TDM-100 X
  • EN 511 - Contact Cold 2


PRICE
$123.00  Sold in packages of 12 / $10.25 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM
GripSandy & Smooth Nitrile
GaugeOuter: 13, Inner: 10 ga

Product Details

TypeCoated Gloves
ColorBlack
SeriesGL611
Cuff StyleKnit Wrist
MaterialPolyester, Acrylic, Nitrile
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberGL611M
Lining MaterialPolyester, Acrylic
Coating MaterialNitrile
Cut LevelA2
BrandPyramex Safety

Compliance & Certifications

EN 3884231X