Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Victor

Model # :WBB2248716

MPN #: 341-0384-2580

Cutter Select Medalist 250 Outfit - 1/2"; 5" - Oxygen; Acetylene

Product Description
Sturdy, medalist 250 outfit is designed with built-in check valves. Uses one cutting attachment for all fuel gases (with proper tip). Designed to be durable, comfortable, and easy to use.

Included:
  • G250 series regulators
  • Torch handle with flashback arrestors and check valves
  • Cutting attachment
  • Cutting tips
  • Welding nozzle




PRICE
$649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4 in
Width11.63 in

Product Details

TypeMedium Duty
Manufacturers Part Number341-0384-2580
For Use WithHeavy Duty
Gas TypeOxyacetylene
BrandVictor