Buyers Products Cutting Edge, 90" x 6.0" x .500
Write a Review
|
Questions & Answers (0)
Product Description
Cutting Edges to fit SnowEx/Blizzard Snow Plows are similar to SnowEx/Blizzard OEM: B61256, B61168, 40552, B52067, B61292, 40695, B61258, B61168, B52095, B11962, 40597, 40696, B61259, B61164, 40697, B61532, BB61528, 40698, B61625, and B52139.
PRICE
$309.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 90 in |
| Height | 1/2 in |
| Weight | 73.7 lbs |
| Size | 90"x 6.0" x .500 |
Product Details
| Manufacturers Part Number | 1301294 |
| For Use With | SnowEx/Blizzard |
| Product Grouping | Cutting Edge |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |