Buyers Products Cutting Edge, 96" x 6.0" x .500
Write a Review
|
Questions & Answers (0)
Product Description
High Carbon Steel Cutting Edges to fit Meyer/ Diamond Snow Plows are similar to Meyer/Diamond: 09130, 09100, 09131, 09132, 09796, 09796HD, 09133, 09134, 07259, and 07235; Diamond OEM: 811000233, 801100019, and 801100020.
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 96 in |
| Height | 1/2 in |
| Weight | 76.8 lbs |
| Size | 96"x 6.0" x .500 |
Product Details
| Manufacturers Part Number | 1301035 |
| For Use With | Meyer/Diamond |
| Product Grouping | Cutting Edge |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |