Buyers Products Cutting Edge, 90" x 6.0"x .500
Write a Review
|
Questions & Answers (0)
Product Description
Similar to Boss OEM: STB03071, STB09544, STB03002, STB03003, STB03072, STB03242, STB07537, STB00317, STB00318, STB00319
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 90 in |
| Height | 1/2 in |
| Weight | 75.3 lbs |
| Size | 90" x 6.0" x .500" |
Product Details
| Manufacturers Part Number | 1304751 |
| For Use With | BOSS |
| Product Grouping | Cutting Edge |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |