Buyers Products Cutting Edge, 96" x 6.0" x .500
Write a Review
|
Questions & Answers (0)
Product Description
High Carbon Steel Cutting Edges to fit Fisher Snow Plows are similar to Fisher OEM: 5532, 28575, 50678, 5533, 27580, 27426, 26460, 27585, 28391, 5534, 27590, 27427, 3507.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 96 in |
| Height | 1/2 in |
| Weight | 79.9 lbs |
| Size | 96"x 6.0" x .500 |
Product Details
| Manufacturers Part Number | 1301305 |
| For Use With | Fisher |
| Product Grouping | Cutting Edge |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |