Buyers Products Cutting Edge, 96" x 6.0" x .500
Write a Review
|
Questions & Answers (0)
Product Description
High Carbon Steel Cutting Edges to fit Western Snow Plows are similar to Western OEM: 58811, 49066, 58812, 58812, 49070, 49088, 58814, 49080, 49346, 49347, 49348, 49349, 58815, 58816, 58817, and 58818.
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 96 in |
| Height | 1/2 in |
| Weight | 77.8 lbs |
| Size | 96"x 6.0" x .500 |
Product Details
| Manufacturers Part Number | 1301235 |
| For Use With | Western |
| Product Grouping | Cutting Edge |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |