Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WB985405

MPN #: 2603108

Skid-Steer Snow Pusher 8' Wide - 2603108

Product Description
SKID STEER SNOW PUSHER

Use a Skid Steer as a Snow Mover

This snow pusher is specifically designed for use with skid steer loaders. Heavy 7 gauge precision-rolled steel moldboard enhances the rolling of snow. 5" x ¾" thick extreme-duty wear shoes are constructed from abrasion resistant AR400 steel for greater wear life. 8" x 1" premium rubber compound cutting edge for durability. Two 4" steel channel posts are welded to 5/16" thick steel side plates for exceptional strength. Universal quick-coupler attachment offers easy mounting to skid steer. Safety orange powder coat finish is scratch and corrosion resistant. Non-Returnable. 1 Year Limited Warranty.

PRICE
$6,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width37 ft
Height39 in
Weight775 lbs

Product Details

Assembly RequiredNo
TypeSkid-Steer Snow Pusher
Mounting LocationUniversal using Quick Coupler Attachment
MaterialSteel
ColorOrange
BrandBuyers Products

Warranty

Warranty1 yr