Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB3201802

MPN #: CX005-10

Harrington® CX Manual Mini Hand Chain Hoist, 1/2 Ton Capacity, 10' Lift

Product Description
Harrington's® CX mini hand chain hoist is the world's smallest industrial hoist. This uniquely compact and lightweight hoist is the perfect choice for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, home automobile maintenance and crane repair.

Features:
  • Aluminum body with steel frame provides superior strength
  • Load limiter prevents the hoist from being used to lift damaging loads beyond rated capacity
  • Very low force is required to lift load
  • Metal chain guide allows smooth operation
  • Effortless to transport, install and store
  • Powder-coated body is resistant to corrosion, chipping, fading and wear
Capabilities to Count On:
  • Grade 100, nickel-plated load chain is corrosion and wear resistant
  • Strong hook latches include safety tip
  • Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity in accordance with ASME B30.21 requirements


PRICE
$649.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/16 in
Width4 in
Height4 in
Weight Capacity1000 lbs
Weight10.6 lbs
Hook Opening1 in
Load Chain Diameter4.3 mm
Head Room10-3/16 in
Lift10 ft
Hand Chain Overhaul Length to Lift Load 1 Foot86 ft
Effort to Move Max Weight Capacity44 lbs

Product Details

TypeHand Chain Hoist
ColorSilver
SeriesCX
MaterialAluminum
Chain Falls1
Package Quantity1
Manufacturers Part NumberCX005-10
SuspensionHook
BrandHarrington

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsASME B30.21