Low Headroom Trolley/Hoist 5 Ton, 10' Lift
Write a Review
|
Questions & Answers (0)
Product Description
Harrington's NTH low headroom trolley hoist combines economical, trouble-free CF hoist performance with the space savings of an integral trolley. The NTH is ideal for applications requiring a low headroom hoist and trolley combination.
PRICE
$5,199.00
1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 10000 lbs |
| Weight | 188 lbs |
| Head Room | 20-1/3 in |
| Beam Width | 5-1/8 to 7-1/8 in |
| Lift | 10 ft |
Product Details
| Assembly Required | No |
| Type | Standard Chain Hoist |
| Material | Aluminum Hoist with Steel Trolley |
| Chain Falls | 3 |
| Color | Yellow |
| Manufacturers Part Number | NTH050-10 |
| Brand | Harrington |