Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB2313499

MPN #: 30428203

Ohaus® Compass™ CX5200 Portable Balance, 5200 g x 1 g

Product Description
Designed with energy efficiency in mind, the Compass™ CX series offers a battery life of up to 1,000 continuous hours, allowing for uninterrupted operation. Featuring a slim, stackable and light-weight design, the CX fits ideally in lab, industrial, education and even household settings. The streamlined two-button operation means that the balance can be operated easily, and large backlit LCD display enables easy viewing of weighing results.

Features:
  • Applications: Weighing, Display Hold
  • Display: Liquid Crystal Display (LCD) with backlight
  • Operation: 3 AA Batteries (included) or AC Adapter (not included)
  • Communication: N/A
  • Construction: ABS housing, stainless steel pan, transportation lock, slip-resistant feet
  • Design Features: Stability indicator, mechanical and software overload/underload protection, low battery indicator, auto shut-off


PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-15/16 in
Width5-5/16 in
Height1-5/8 in
Weight Capacity5200 g
Weight1 lbs
Cord Length6 ft
Readability1 g
Display Digit Height0.71"
Unit of Measurementg, N, oz, lb:oz
Pan/Platform Size5-5/8" x 5"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyBattery/AC
Operating Temperature18° - 25° C / 64° - 77° F
MaterialPlastic Base/Stainless Steel Scale
Manufacturers Part Number30428203
BrandOhaus
TypeCompact Portable Balance
ColorGray
SeriesCompass® CX
Package Quantity1
Battery Life Hours1000
Stabilization Time1.5 Seconds
Housing MaterialABS Plastic
Legal for TradeNo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, CSA, RCM, UL