Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB2310431

MPN #: 30428204

Ohaus® Compass™ CR221 Portable Electronic Balance, 220 g x 0.1 g

Product Description
The Compass™ CR series provides basic weighing functionality and competitive performance. Features such as a slim, stackable design, and an enlarged weighing platform, make the CR series perfect for a variety of portable weighing applications. The Compass™ series is specifically designed for convenient storage. Its slim, space saving design allows users to stack up to 4 scales, saving valuable storage space when the scale is not in use. With an enlarged weighing platform, the Compass™ CR series can adequately handle a wide range of sample sizes. It is ideal for a variety of portable weighing applications such as kitchens, classrooms, offices and more.

Features:
  • Display: Liquid Crystal Display (LCD)
  • Operation: 3 AA Batteries (included) or AC Adapter (not included)
  • Construction: ABS housing and pan, transportation lock, slip-resistant feet
  • Design Features: Stability indicator, mechanical and software overload/underload protection, auto shut-off


PRICE
$125.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/8 in
Width5-1/2 in
Height1-5/8 in
Weight Capacity220 g
Weight0.9 lbs
Readability0.1 g
Display Digit Height0.6"
Unit of Measurementg, ozt, dwt, oz, lb:oz
Pan/Platform Size5-1/4" x 5"

Product Details

DisplayLCD
Platform MaterialABS Plastic
Power SupplyBattery/AC
MaterialPlastic
Manufacturers Part Number30428204
BrandOhaus
TypeCompact Portable Balance
ColorGray
SeriesCompass™ CR
Package Quantity1
Battery Life Hours300
Stabilization Time2 Seconds
Housing MaterialABS Plastic
Legal for TradeNo

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, CSA, FCC, RCM