Ohaus® YA501 Compact Scale, 500g x 1/8g
Write a Review
|
Questions & Answers (0)
Product Description
Portable jewelry and gold pocket balance with a hinged cover, sturdy plastic housing and stainless steel weighing pan, extremely fast stabilization time, blue backlit LCD display, Powered by two 'AAA' batteries, a power-saving auto shut-off feature helps to conserve battery life
The unique YA Series' weighing pan is integrated right into its carrying case, offering the ultimate combination of portability and protection. Just flip the case open and begin weighing. Mechanical and software overload/underload protection, auto shut-off.
The unique YA Series' weighing pan is integrated right into its carrying case, offering the ultimate combination of portability and protection. Just flip the case open and begin weighing. Mechanical and software overload/underload protection, auto shut-off.
PRICE
$89.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 4-5/16 in |
| Height | 13/16 in |
| Weight Capacity | 500 g |
| Weight | 0.15 KG |
| Readability | 0.1 g |
| Pan/Platform Size | 2 x 2-13/16 |
| Unit of Measurement | gr, g, ct, oz |
Product Details
| Type | Compact Portable Balance |
| Display | LCD |
| Platform Material | Stainless Steel |
| Color | Navy Blue |
| Power Supply | Two AAA Batteries (Included) |
| Material | Plastic/Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 80251912 |
| Housing Material | Plastic |
| Legal for Trade | No |
| Brand | Ohaus |
Warranty
| Warranty | 1 yr |