Cyclomop Dolly - DL500
Write a Review
|
Questions & Answers (0)
Product Description
Hurricone Cyclomop Dolly - DL500
Cyclomop Dolly supports Hurricone Cyclomop 500 Series for easy manuverability utilizing 2-1/2" wheels.
Cyclomop Dolly supports Hurricone Cyclomop 500 Series for easy manuverability utilizing 2-1/2" wheels.
PRICE
$78.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 15 in |
| Height | 7-1/2 in |
| Weight | 6 lbs |
Product Details
| Type | Dolly |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DL500 |
| Brand | Cyclomop |