Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vikan

Model # :WBB3086370

MPN #: 10116

Vikan Hygienic Hi-Flex Wall Bracket System, Yellow, Polypropylene/TPE Rubber/Polyamide

Product Description
This hygienic, modular wall bracket provides a flexible solution for storing your cleaning tools and utensils in any area of your site. The rail easily attaches to the four wall mounts by sliding it on from the right or left side. The grip band modules and hook modules can then be clicked on the rail and locked in place using one of the many small notches in the rail. These ensure that the modules cannot slide from side to side. From one to 10 hanging modules can be placed on the rail (up to five grip band modules or up to 10 hook modules). The grip band module can hold products with a diameter of 1.1"-1.3" mm. The hook module can hold products weighing up to 6.61 lbs. The system comes with three grip band modules and two hooks. Modules and rails are easy to disassemble for cleaning or replacement.

PRICE
$56.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-7/16
Depth16-35/64
Height1-57/64
Weight0.6

Product Details

MaterialPolypropylene/TPE Rubber/Polyamide
ColorYellow
Manufacturers Part Number10116
BrandVikan

Compliance & Certifications

CertificationsFDA Compliant