Guardian Cyclone Harness, Quick Connect Chest, Tongue Buckle Legs, S, 130-310 lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 21041 Cyclone Harness, Quick Connect Chest, Tongue Buckle Legs, S
The Cyclone Harness offers superior comfort, styling, and safety. Our design engineers took the basics of what makes a harness effective and safe, and made holistic improvements to allow workers to do their jobs more comfortably and with added versatility, all without breaking the bank. They Cyclone features ultra-flow padding that helps keep moisture away from the body, and the double-grommeted tool belt provides the ultimate in support. A variety of buckle configurations are also available.
The Cyclone Harness offers superior comfort, styling, and safety. Our design engineers took the basics of what makes a harness effective and safe, and made holistic improvements to allow workers to do their jobs more comfortably and with added versatility, all without breaking the bank. They Cyclone features ultra-flow padding that helps keep moisture away from the body, and the double-grommeted tool belt provides the ultimate in support. A variety of buckle configurations are also available.
PRICE
$249.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 130-420 lbs |
| Size | S |
| Tensile Strength | 3600 lbs |
Product Details
| For Use With | Fall Protection |
| Webbing Material | Polyester |
| Side D Ring | No |
| Padding Location | Shoulder, Waist |
| Chest Connection Type | Quick Connect |
| Material | Polyester/Steel |
| Manufacturers Part Number | 21041 |
| Leg Strap Buckle | Tongue |
| Chest Strap Buckle | Quick-Connect |
| Brand | Guardian |
| Type | Fall Arrest Harness |
| Belt | No |
| Padding | Yes |
| Color | Black |
| Series | Cyclone |
| Front D-Ring | No |
| Style | Vest |
| Leg Connection Type | Tongue Buckle |
| Back D-Ring | Yes |
| Package Quantity | 1 |
| D-Ring | Back |
| Description | Cyclone Harness |
| Torso Adjustment | Spring-Loaded |