Cyclone 5010 100-170 Grit Glass Beads
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 50 lbs |
Product Details
| Type | Fine |
| Material | Glass |
| Package Quantity | 1 |
| Description | Blasting Abrasive |
| Color | Green |
| Manufacturers Part Number | 5010 |
| Grit | 100-170 |
| Brand | Cyclone Manufacturing |
Related Products
25lbs Fine, 150 grit, 0.0035", 9.0 MOHS; High quality, fast cutting abrasive typically used in a Blast Cabinet or where the abrasive is being recycled; Stays sharp and has a longer life cycle than other abrasives; Penetrates deep into hard metal surfaces and is an excellent choice where a semi coarse finish is desired; Can also be used for glass etching; NOTE: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size, the more CFM of air is required
25lbs Extra-Fine, 40 grit, .025"; 6.0 - 7.0 MOHS; Fast cutting, economical abrasive used to remove heavy rust scale or paint from steel and other hard materials; Typically used in a pressure blaster or siphon blaster where the abrasive is not being recycled.; Moisture resistant and does not pack which reduces clogging; Has sharp angular edges and provides a high degree of etch for surface preparation and coating adhesion; NOTE: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size, the more CFM of air ...
25lbs Medium, 60 grit, 0.016", 9.0 MOHS; High quality, fast cutting abrasive typically used in a Blast Cabinet or where the abrasive is being recycled; Stays sharp and has a longer life cycle than other abrasives; Penetrates deep into hard metal surfaces and is an excellent choice where a semi coarse finish is desired; Can also be used for glass etching; NOTE: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size, the more CFM of air is required
4lbs Medium, 80 grit, 0.0115", 9.0 MOHS; High quality, fast cutting abrasive typically used in a Blast Cabinet or where the abrasive is being recycled; Stays sharp and has a longer life cycle than other abrasives; Penetrates deep into hard metal surfaces and is an excellent choice where a semi coarse finish is desired; Can also be used for glass etching; NOTE: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size, the more CFM of air is required
50lbs Fine, 150 grit, 0.0035", 9.0 MOHS; High quality, fast cutting abrasive typically used in a Blast Cabinet or where the abrasive is being recycled; Stays sharp and has a longer life cycle than other abrasives; Penetrates deep into hard metal surfaces and is an excellent choice where a semi coarse finish is desired; Can also be used for glass etching; NOTE: the size of the blaster nozzle should be three to four times larger than the grit size of the abrasive being used, the larger the nozzle size, the more CFM of air is required